Shop All Disposable Gloves
Seidman Associates
Latex Disposable Gloves, 5 mil Palm, Latex, S, White
Mfr # GRPR-SM-1-T
Zoro # G702573649
product price: $35.95
/ea
Sold in multiples of 2 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 5 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seidman Associates
- MFR # GRPR-SM-1-T
- Zoro # G702573649
- UPC # 763583301567
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 5 mil |
Latex-Free | No |
Description
INDUSTRIAL GRADE DISPOSABLE LATEX GLOVES, POWDER-FREE, SMALL, NATURAL, 4 MIL, 100/BOX 5 MIL THICK AMBIDEXTROUS, ROLLED CUFF GLOVES SUPPLY A HIGH DEGREE OF DEXTERITY WITH THE STRENGTH AND COMFORT OF 100% LATEX. SNUG AND SECURE FIT. MADE WITH USDA APPROVED MATERIALS (SAFE FOR FOOD HANDLING). SOLD 100 GLOVES PER BOX. POWDER FREE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 3 1In Refl Blk (RV-15/3)
- KONG USA Extra Roll - Black (82000NP00KK)
- ABUS Lockout Padlock, KD, Red, 1-1/2"H (72 HB/40-40 KD Red)
- FAME FABRICS Lab Coat, Female, White, L1SM (82524)
- SEIDMAN ASSOCIATES Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, Clear (GVP9-LG-1)
- SEIDMAN ASSOCIATES GNPR-1M, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (GNPR-LG-1M)
- KLEEN CHEF Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (KC-MS-L-FHVG-1CL-Z)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Blue (6012L)
- MCR SAFETY SensaTouch, Disposable Medical Grade Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S (5045S)
- ANSELL E-Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XS, 100 PK, Natural (L970)
- Seidman Associates Disposable Gloves