Shop All Disposable Gloves
Seidman Associates
Latex Disposable Gloves, 5 mil Palm, Latex, L, White
Mfr # GRPR-LG-1-T
Zoro # G302608444
Sold in multiples of 2 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 5 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seidman Associates
- MFR # GRPR-LG-1-T
- Zoro # G302608444
- UPC # 763583301307
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Latex Disposable Gloves |
Color | White |
Material | Latex |
Palm Thickness | 5 mil |
Latex-Free | No |
Description
SAFETY ZONE INDUSTRIAL GRADE LATEX GLOVES, POWDER-FREE, L, WHITE, 100/BOX, GRPR-LG-1-T 5 MIL THICK AMBIDEXTROUS, ROLLED CUFF GLOVES SUPPLY A HIGH DEGREE OF DEXTERITY WITH THE STRENGTH AND COMFORT OF 100% LATEX. SNUG AND SECURE FIT. MADE WITH USDA APPROVED MATERIALS (SAFE FOR FOOD HANDLING). SOLD 100 GLOVES PER BOX. POWDER FREE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, L, PR (11-801-9 -L)
- NMC First Aid 3-View Sign, VS21W (VS21W)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Please Stay In Walkway Sign, Landscape (OS-NS-P-1014-L-17593)
- OPTIC MAX I/O Lens Safety Glasses, Ultra-Lightweight, Anti-Fog (115IO)
- SEIDMAN ASSOCIATES Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, Clear (GVP9-LG-1)
- SEIDMAN ASSOCIATES GNPR-1M, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (GNPR-LG-1M)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, XL, 100 PK, Blue (99-1-6350-XL)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, XL, Green (C524)
- MCKESSON CONFIDERM 3.0 Confirderm 3.0, Nitrile Exam Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (14-6N36EC)
- ANSELL Derma Free, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (DF-850-XL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (FP-N-50-XL-BLK)
- Seidman Associates Gloves & Hand Protection