Shop All Disposable Gloves
Seidman Associates
GNPR-1M, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # GNPR-MD-1M
Zoro # G302593580
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series GNPR-1M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seidman Associates
- MFR # GNPR-MD-1M
- Zoro # G302593580
- UPC # 763583600394
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | GNPR-1M |
Description
INDUSTRIAL GRADE DISPOSABLE NITRILE GLOVES, POWDER-FREE, MEDIUM, BLUE, 100/BOX, GNPR-MD-1M NITRILE GLOVES ARE THE PERFECT COMPROMISE BETWEEN LATEX AND VINYL. NITRILE IS MADE FROM AN ALLERGY SAFE COMPOUND THAT FEELS A LOT LIKE LATEX BUT IT'S MUCH STRONGER AND IS MORE COMFORTABLE TO WEAR. NITRILE IS PERFECT FOR DEMANDING APPLICATIONS, ESPECIALLY CLEANING AND DISHWASHING. ALL SAFETY ZONE GLOVE COMPONENTS COMPLY WITH THE PROVISIONS OF THE FEDERAL FOOD, DRUG, AND COSMETIC ACT WHICH ALLOW REPEATED USE IN DIRECT CONTACT WITH FOOD. FEATURES
- BLUE NITRILE GLOVES POWDERED 100% LATEX FREE FDA COMPLIANT, MEETS 21 CFR. STANDARD LENGTH 9.65"
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Glove, ANSI A5, 10, PR (11755)
- OBERON Rubber Electrical Gloves, Size 9 (RG-B-C0-R11-9)
- CELLUCAP Laboratory Barrier Gown, Universal, Knit (434TKCGRA)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 110)
- SEIDMAN ASSOCIATES GNPR-1M, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (GNPR-LG-1M)
- SEIDMAN ASSOCIATES Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, XL, Clear (GVP9-XL-1)
- SEIDMAN ASSOCIATES Latex Disposable Gloves, 5 mil Palm, Latex, Powdered, L, White (GRDR-LG-1-T)
- SEIDMAN ASSOCIATES Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, Clear (GVP9-LG-1)
- VGUARD A23A1, Vinyl Disposable Gloves, 2 mil Palm, Vinyl, Powder-Free, M, 1000 PK, Clear (A23A12)
- ANSELL CFG-900, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK, Natural (CFG-900-XL)
- BASIC Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, XL, 10 Boxes of 100 (Blk4NitrileXLB)
- Seidman Associates Disposable Gloves