Shop All Disposable Gloves
Seidman Associates
GNPR-1M, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue
Mfr # GNPR-LG-1M
Zoro # G302593498
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series GNPR-1M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seidman Associates
- MFR # GNPR-LG-1M
- Zoro # G302593498
- UPC # 763583600325
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | GNPR-1M |
Description
INDUSTRIAL GRADE DISPOSABLE NITRILE GLOVES, POWDER-FREE, LARGE, BLUE, 100/BOX, GNPR-LG-1M NITRILE GLOVES ARE THE PERFECT COMPROMISE BETWEEN LATEX AND VINYL. NITRILE IS MADE FROM AN ALLERGY SAFE COMPOUND THAT FEELS A LOT LIKE LATEX BUT IT'S MUCH STRONGER AND IS MORE COMFORTABLE TO WEAR. NITRILE IS PERFECT FOR DEMANDING APPLICATIONS, ESPECIALLY CLEANING AND DISHWASHING. ALL SAFETY ZONE GLOVE COMPONENTS COMPLY WITH THE PROVISIONS OF THE FEDERAL FOOD, DRUG, AND COSMETIC ACT WHICH ALLOW REPEATED USE IN DIRECT CONTACT WITH FOOD. FEATURES
- BLUE NITRILE GLOVES POWDERED 100% LATEX FREE FDA COMPLIANT, MEETS 21 CFR. STANDARD LENGTH 9.65"
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, 1/4 In. H, Steel (20581)
- REEBOK Athletic Shoes, Sfty Toe, Blk/S, 9W, PR (RB4895)
- CONDOR D-Ring Bolt Anchor, 425 lb. (30HG83)
- TOUGH DUCK Moto Vest, WV041-BLACK-M (WV041)
- SEIDMAN ASSOCIATES Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, Clear (GVP9-LG-1)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, S, 50 PK (5558PF-S)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, M, 100 PK, Orange (6016OM)
- MAPA Tri-Polymer Disposable Gloves, 9, 100 PK, Purple (34994029)
- ANSELL Comfort Grip, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (CFG-900-L)
- AMERICAN SAFETY GLOVE Latex Disposable Gloves, 7 mil Palm, Latex, Powdered, L, 100 PK, Orange (5112)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- Seidman Associates Gloves & Hand Protection