Shop All Digital Multimeters
Segomo Tools
TRMS 6000 Multimeter Tester
Mfr # WH5000A
Zoro # G800929102
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # WH5000A
- Zoro # G800929102
- Country of Origin China
- Category Digital Multimeters
Description
Safely and accurately measures AC/DC Voltage, AC/DC Current, Resistance, Continuity, Diode, Capacitance, Frequency and Temperature. Features Auto-Ranging and True RMS for measuring AC Current and Voltage.Large backlit LCD display for visibility especially in poorly lit areas. Auto power off function to save battery allowing for longer use.Hanging magnet strap and built-in kickstand for easy hand-free operation. F400mA/600V and F10A/600V anti-burn, double protection explosion-proof ceramic fuse tubes for safety, security and reliability. Overload protection.Data hold function freezes measurements on the LCD display allowing for easy recording. Multi function socket for measuring capacitors and transistors.K-Type Thermocouple lead for temperature testing. Protective outside rubber housing to guard against damage from drops or falls. Supplied with test leads and is ideal for professional and commercial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C160)
- ZORO SELECT Antistatic Table Mat, Green, 0.138In Thick (4ECU9)
- FLUKE Detachable Jaw True-Rms Ac/Dc Clamp Meter (3620217)
- DWYER INSTRUMENTS Differential Pressure Transmitter, Xmtr 010 In Wc (616D-3)
- SEGOMO TOOLS 500 Volt Amp & Diode Voltage, Digital Multimeter Tester (33850)
- PCE INSTRUMENTS Digital Multimeter Clamp, up to 600A (PCE-OCM 10)
- PROSKIT Multimeter, Digital (MT-1270)
- U-VIEW ULTRAVIOLET SYSTEMS DIGITAL MULTIMTR & AUTO ENGINE ANALYZER (CSDMA400)
- SANWA Digital Multimeter with True RMS + High Input Impedance (RD701)
- ELECTRONIC SPECIALTIES Multimeter Kit, RPM and Temperature (585K)
- FLUKE Probe Light (Fluke-L210)
- Segomo Tools Digital Multimeters