Shop All Clamp On Power Meters
Segomo Tools
TRMS 6000 Count Clamp Meter
Mfr # 2015A
Zoro # G500929075
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # 2015A
- Zoro # G500929075
- Country of Origin China
- Category Clamp On Power Meters
Description
Multi-purpose 6000 count digital clamp meter which safely and accurately measures AC/DC voltage, AC/DC current, resistance, continuity and diodes.Non-contact voltage (NCV) detection function with alarm indicator to detect AC voltage and live wires which avoids the risk of electric shocks.Large backlit LCD display and built-in electric torch for visibility especially in poorly lit areas. Auto power off function after 15 mins of inactivity to save battery allowing for longer use. Overload protection.Data hold function freezes measurements on the LCD display allowing for easy recording. Multi function for measuring capacitors and transistors.COM input jack for low inputs for all voltage, resistance and continuity measurements. High insulation resistance input connect for all voltage, resistance and continuity measurements e.g. frequency duty cycles. Supplied with a carry bag, test lead, battery and manual.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR IR Cam, 160x120IR Res, 55x44FOV (K1)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (142-AA-00-OO-100H)
- FLUKE Air and Surface Temp Probe, -40to1500DegF (80PK-26)
- TSI ALNOR Air Velocity Probe, With Temp and RH (966)
- PCE INSTRUMENTS Digital Current Clamp, Measures AC/DC current, AC voltage and ohms (PCE-DC2)
- WESTWARD Digital Clamp Meter, 1000A, TRMS, 1000V (800HC6)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester 12 - 1000V AC (NCVT2P)
- FLUKE Wireless Clamp Meter Module, LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (FLK-A3000FC)
- UEI TEST INSTRUMENTS True-RMS Dual Display 600A Clamp Meter w, Backlit LCD, 600 A A, 1.25 in (31.75mm) Jaw Capacity (DL579)
- FLIR Power Clamp Meter, Max AC Current 1,000 A (CM85-2)
- KLEIN TOOLS Scout® Pro 3 Tester with Test + Map™ Remote Kit (VDV501-853)
- Segomo Tools Clamp On Power Meters