Shop All Carbide Burs
Segomo Tools
Sf-3 Dc Carbide Burr
Mfr # CBSF3DC
Zoro # G611226087
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # CBSF3DC
- Zoro # G611226087
- Country of Origin China
- Category Carbide Burs
Description
VERSATILE SF-3 Double Cut Rotary Carbide Burr featuring a 1/4 Inch Shank with a 3/4 Inch Cutting Length, suitable for various materials, including metals, wood, plastics, and composites, making it ideal for a wide range of applications. EFFICIENT MATERIAL REMOVAL Unique double-cut design enables efficient material removal with minimal effort, reducing the time and energy required for shaping, deburring, and finishing tasks. DURABLE Made from high-quality tungsten carbide with a natural uncoated surface treatment for exceptional durability and resistance to wear, ensuring longevity even under demanding conditions, which translates to cost savings over time. ENHANCED PRECISION The double-cut pattern of the burr delivers smoother cuts and finer finishes compared to single-cut alternatives, allowing for greater precision and detail in intricate workpieces. EASY TO USE The burr features a round handle for easy operation with clear and distinct laser markings and is ideal for carving, engraving, drilling, finishing, deburring, polishing, milling, porting, shaping, trimming etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Bb Mfw C/F 3 X 2 X 1/4 A Med (54030203)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 36 Grit (61779)
- SHAVIV Deburring Blade Holder, Steel, L Series (153-29010)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 36G, Cer Resin Fiber (48182)
- SEGOMO TOOLS 10 Piece Carbide Burr Set (CB010)
- SEGOMO TOOLS 5 Piece Carbide Burr Set (CB005)
- SEGOMO TOOLS Sf-5 Dc Carbide Burr (CBSF5DC)
- SEGOMO TOOLS Sc-3 Dc Carbide Burr (CBSC3DC)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D798)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sc-3 Dc (01W306)
- Segomo Tools Carbide Burs