Shop All Digital Calipers
Segomo Tools
Segomo Basics 8" Electronic Digital Calipers
Mfr # TDQ07040S
Zoro # G500929068
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # TDQ07040S
- Zoro # G500929068
- Country of Origin China
- Category Digital Calipers
Description
Features three measuring modes with a one button quick change to alter between inch, fraction and millimeter and is ideal for household and DIY measurements.Measurement Range: 0 to 8 inches and 0 to 200mm. Accuracy: +/- 0.2mm. Resolution: 0.1mm/0.01".Instantly converts from SAE to metric with a button to zero the display at any point on the slide.Equipped with two sets of jaws and a probe and is ideal for measuring inside, outside, depth and step.Extra large 2.2" LCD screen for clear, easy reading and visibility. Supplied with one battery and one extra replacement LR44 battery.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Axle (TT10G165AXG)
- WRIGHT TOOL SKT 3/4 DR 3/4"Fx1"M . Impact Adaptor (WR6901)
- MILWAUKEE TOOL 5/32 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8882)
- MILWAUKEE TOOL 4-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9646)
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- SEGOMO TOOLS Segomo Basics 6" Electronic Digital Calipers (TDQ07040A)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (CAL6DIGI)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL6)
- ASIMETO 0-8" x 0.0005"/0.01mm Asimeto IP67 Coolant Proof Digital Caliper (7305082)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30CAL)
- Segomo Tools Digital Calipers