Shop All Digital Calipers
Segomo Tools
Segomo Basics 6 Inch Electronic Digital Calipers: Inch, Millimeters Conversion
Mfr # CAL6DIGIBASICS
Zoro # G205671521
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # CAL6DIGIBASICS
- Zoro # G205671521
- UPC # 5391537020032
- Country of Origin China
- Category Digital Calipers
Description
Features two measuring modes with a one button quick change to alter between inch and millimeter and is ideal for household and DIY measurements.Measurement Range: 0 to 6 inches and 0 to 150mm. Accuracy: +/- 0.2mm / 0.01 inch. Resolution: 0.01 inch / 0.1mm.Portable and made of rugged plastic carbon fiber composites for durability.Equipped with two sets of jaws and a probe and is ideal for measuring inside, outside, depth and step.Large LCD screen with auto off function for clear, easy reading and visibility. Supplied with one battery and one extra replacement LR44 battery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 7/16 in Drive Hex Insert Bit SAE 1/4 in Tip, 1 3/8 in L (SZ-14-A)
- DRILL AMERICA 3 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 to #3) (STE1-3SET)
- IRWIN BIT DRILL FORSTNR 1-1/8"" (1966931)
- LANSKY SHARPENERS Tungsten Carbide Sharpener (LSTCS)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (CAL6DIGI)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL6)
- SEGOMO TOOLS Segomo Basics 8" Electronic Digital Calipers (TDQ07040S)
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- FOWLER 12"/300mm Master Vernier Caliper (520850120)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-733-20)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- Segomo Tools Digital Calipers