Shop All Carbide Burs
Segomo Tools
Sa-3 Dc Carbide Burr
Mfr # CBSA3DC
Zoro # G911226152
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Segomo Tools
- MFR # CBSA3DC
- Zoro # G911226152
- Country of Origin China
- Category Carbide Burs
Description
VERSATILE SA-3 Double Cut Rotary Carbide Burr featuring a 1/4 Inch Shank with a 3/4 Inch Cutting Length, suitable for various materials, including metals, wood, plastics, and composites, making it ideal for a wide range of applications. EFFICIENT MATERIAL REMOVAL Unique double-cut design enables efficient material removal with minimal effort, reducing the time and energy required for shaping, deburring, and finishing tasks. DURABLE Made from high-quality tungsten carbide with a natural uncoated surface treatment for exceptional durability and resistance to wear, ensuring longevity even under demanding conditions, which translates to cost savings over time. ENHANCED PRECISION The double-cut pattern of the burr delivers smoother cuts and finer finishes compared to single-cut alternatives, allowing for greater precision and detail in intricate workpieces. EASY TO USE The burr features a round handle for easy operation with clear and distinct laser markings and is ideal for carving, engraving, drilling, finishing, deburring, polishing, milling, porting, shaping, trimming etc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC27824 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC27824)
- ALC Aluminum Oxide, Fine, 50 lb. (40100)
- FLEX-HONE TOOL 06459 FLEX-HONE for Firearms For a 12 Gauge Shotgun Chamber in 400 Grit Silicon Carbide (06459)
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 (66253263348)
- SEGOMO TOOLS Sc-3 Dc Carbide Burr (CBSC3DC)
- SEGOMO TOOLS 10 Piece Carbide Burr Set (CB010)
- SEGOMO TOOLS 5 Piece Carbide Burr Set (CB005)
- SEGOMO TOOLS Sf-5 Dc Carbide Burr (CBSF5DC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-1A, 1/4 (10850)
- PFERD Carbide Bur - Oval Shape, DBL Cut - 1/2" x 7/8" x 1/4" Ext. Shank - SE-5L6 (26002)
- ZORO SELECT Carbide Bur, Oval, 1/4 In, 1/4 Shank (310-002613)
- Segomo Tools Carbide Burs