Segomo Tools

Metric & Sae 261 Piece Hss Drill Thread Repair Kit & 60 Piece Tap & Die Tool Set Bundle


product price: $171.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

THREAD REPAIR KIT CONTENTS 1/4, 5/16, 3/8, 7/16 and 1/2 inch. M5, M6, M8, M10 and M12 with a wide assortment of wire thread inserts, screw taps, HSS drill bits, breaking pins and installation tools for each size. TAP & DIE SET CONTENTS Metric Tap Sizes: 3x0.5, 4x0.7, 5x0.8, 6x1.0, 7x1.0, 8x1.25, 9x1.25, 10x1.0, 10x1.5, 12x1.75. UNC Tap Sizes: 4-40, 6-32, 8-32, 10-24, 12-24, 1/4, 5/16, 3/8, 7/16, 1/2. UNF Tap Sizes: 10-32, 1/4, 5/16, 3/8, 7/16, 1/2. TAP & DIE SET CONTENTS CONTD. Metric Die Sizes: 3x0.5, 4x0.7, 5x0.8, 6x1.0, 7x1.0, 8x1.25, 9x1.25, 10x1.0, 10x1.5, 12x1.75. UNC Die Sizes: 4-40, 6-32, 8-32, 10-24, 12-24, 1/4, 5/16, 3/8, 7/16, 1/2. UNF Die Sizes: 10-32, 1/4, 5/16, 3/8, 7/16, 1/2. NPT Tap: 1/8-27. NPT Die: 1/8-27. Tap Wrench: M4-M12 3/16-1/2. T-Type Tap Wrench: M3-M16 1/16-1/4. 1 x flat screwdriver. 2 x thread gauges. 1 x small tap chuck. HIGH QUALITY TOOLS Tap and dies are constructed from hardened alloy steel for maximum strength and durability. Drill bits and screw taps are made from HSS steel with a titanium coating. Thread inserts are corrosion free and are made from heat treated steel for strength, durability and extended life. PORTABLE CASES Both sets are supplied in durable carrying cases for protection when not in use with size markings for instant identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.