Shop All Thread Repair Kits
Segomo Tools
Metric & Sae 261 Piece Hss Drill Thread Repair Kit & 110 Piece Tap Die Tool Set Bundle
Mfr # THREAD261-110SAE
Zoro # G811228553
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # THREAD261-110SAE
- Zoro # G811228553
- Country of Origin Taiwan, Province of China
- Category Thread Repair Kits
Description
THREAD REPAIR KIT CONTENTS 1/4, 5/16, 3/8, 7/16 and 1/2 inch. M5, M6, M8, M10 and M12 with a wide assortment of wire thread inserts, screw taps, HSS drill bits, breaking pins and installation tools for each size. TAP & DIE SET CONTENTS SAE Tap Sizes: 4-40 UNC, 6-32 UNC, 8-32 UNC, 10-24 UNC, 10-32 UNC, 12-24 UNC, 1/4-20 UNC, 1/4-28 UNF, 1/4-24 UNS, 1/4-32 UNS, 5/16-18 UNC, 5/16-24 UNF, 3/8-16 UNC, 3/8-24 UNF, 7/16-14 UNC, 7/16-20 UNF, 1/2-13 UNC, 1/2-20 UNF, 9/16-12 UNC, 9/16-18 UNF, 5/8-11 UNC, 5/8-18 UNF, 3/4-10 UNC, 3/4-16 UNF, M6x1.0, M8x1.25, M10x1, M10x1.5, M11x1.5, M12x1.25, M12x1.75, M14x1.25, M18x1.5, 1/8-27NPT, 1/4-18NPT. TAP & DIE SET CONTENTS CONTD. SAE Die Sizes: 4-40 UNC, 6-32 UNC, 8-32 UNC, 10-24 UNC, 10-32 UNF, 12-24 UNC, 1/4-20 UNC, 1/4-24 UNS, 1/4-28 UNF, 1/4-32 UNS, 5/16-18 UNC, 5/16-24 UNF, 3/8-16 UNC, 3/8-24 UNF, 7/16-14 UNC, 7/16-20 UNF, 1/2-13 UNC, 1/2-20 UNF, 9/16-12 UNC, 9/16-18 UNF, 5/8-11 UNC, 5/8-18 UNF, 3/4-10 UNC, 3/4-16 UNF, M6x1.0, M8x1.25, M10x1.0, M10x1.5, M11x1.5, M12x1.25, M12x1.75, M14x1.25, M18x1.5, 1/4-18NPT, 1/8-27NPT. HIGH QUALITY TOOLS Tap and dies are constructed from hardened alloy steel for maximum strength and durability. Drill bits and screw taps are made from HSS steel with a titanium coating. Thread inserts are corrosion free and are made from heat treated steel for strength, durability and extended life. PORTABLE CASES Both sets are supplied in durable carrying cases for protection when not in use with size markings for instant identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (62791)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Steel, 100 mm Length, 10 PK (M07080.160.0100)
- ZORO SELECT Split Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51450.040.0001)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK (2WE52)
- SEGOMO TOOLS 261 Piece Metric & Sae Hss Helicoil Drill Thread Repair Kit (THREAD261)
- SEGOMO TOOLS Metric & Sae 261 Piece Hss Drill Thread Repair Kit & 110 Piece Tap Die Tool Set Bundle (THREAD261-110MM)
- SEGOMO TOOLS Metric & Sae 261 Piece Hss Drill Thread Repair Kit & 60 Piece Tap & Die Tool Set Bundle (THREAD261-60MMSAE)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-7)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.25, Plain 18-8 Stainless Steel (3523-12.00K)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-5/16HDK)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, M4-0.70, Hexavalent Chromium Zinc, 10 Inserts (EZ-900407-10)
- Segomo Tools Thread Repair Kits