Shop All Bolt & Screw Extractor Sets
Segomo Tools
Lug Nut and Bolt Extractor Removal Metric Socket Tool Se
Mfr # GTY-NA1090
Zoro # G800919073
product price: $38.99
/ea
$38.99
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
- Brand Segomo Tools
- MFR # GTY-NA1090
- Zoro # G800919073
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Description
Bolt Extractor Sockets make it easy to remove rusted, rounded or damaged nuts and boltsThe working end has a helical shaped flute to help grip rounded fasteners, round head bolts and pan head screwsBolt Extractor Sockets can be used in combination with other drive toolsThrough-hole design helps gain access to fasteners at the end of long bolts or studsCan be used on SAE or metric fastenerEquipped to take on a larger range of bolts in engines, furnaces and appliances Machined with precision from hardened steel, and built to last3/8 Inch drive for use with socket wrench or impact wrenchReverse spiral flutes are designed to bite down to provide maximum gripping powerUniversal lobular design fits all types of fastenersSupplied in an organized case for tool storage
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
- KRAFT TOOL Round End Magnesium Hand Fl, 16" x 3-1/4 (CF076PF)
- WESTWARD 1 in Drive Impact Socket 2 9/16 in Size 6 pt Standard Depth, Black Oxide (21WM33)
- PROTO 1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points (J5340H)
- MITUTOYO Snap Gage, Dial, 125-150mm (201-106)
- SEGOMO TOOLS Lug Nut and Bolt Extractor Removal Metric Socket Tool Se (1808019)
- SEGOMO TOOLS 5 Piece Metric Lug Nut & Bolt Extractor Socket Set17mm - (M08008)
- LINCOLN LUBRICATION Fluid Extractor/Dispenser, 1.5L (LIN616)
- IRWIN Hanson EX-3 Carbon Steel Spiral Screw Extractor 6 in. 1 pc (53403)
- STRONG ARM Hex Head Multi-Spline Screw Extractor - 5/32" (53202)
- IRWIN Bolt Extractor Set, 1/4-3/4 In, 9 Pc (54009)
- IRWIN Spiral Screw Extrctr 5Pc (53535)
- Segomo Tools Bolt & Screw Extractor Sets