Shop All Bolt & Screw Extractor Sets
Segomo Tools
Lug Nut and Bolt Extractor Removal Metric Socket Tool Se
Mfr # 1808019
Zoro # G700918992
product price: $30.49
/ea
$30.49
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
- Brand Segomo Tools
- MFR # 1808019
- Zoro # G700918992
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Description
Bolt Extractor Sockets make it easy to remove rusted, rounded or damaged nuts and boltsThe working end has a helical shaped flute to help grip rounded fasteners, round head bolts and pan head screwsBolt Extractor Sockets can be used in combination with other drive toolsThrough-hole design helps gain access to fasteners at the end of long bolts or studsCan be used on SAE or metric fastenerEquipped to take on a larger range of bolts in engines, furnaces and appliances Machined with precision from hardened steel, and built to last3/8 Inch drive for use with socket wrench or impact wrenchReverse spiral flutes are designed to bite down to provide maximum gripping powerUniversal lobular design fits all types of fastenersSupplied in an organized case for tool storage
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
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (99106D2B72380)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #9 (44479)
- GEARWRENCH 12 Piece Punch and Chisel Set (82305)
- DRILL AMERICA m48x2 Carbon Steel Hex Die (DWTSMH48X2)
- SEGOMO TOOLS 5 Piece Metric Lug Nut & Bolt Extractor Socket Set17mm - (M08008)
- IRWIN BOLT-GRIP 5 Pc. BASE SET (394001)
- IRWIN 54125 5 Pc Extractor Set Extractor Set- 5 Pc. 0.75 in. 1 in. With 0.5 in. Drv. (AHN-54125)
- IRWIN Hanson 7/64 in. X 7/64 in. D Carbon Steel Spiral Screw Extractor 5.4 in. 1 pc (53402)
- CHICAGO-LATROBE Screw Extractor 6pc Set 800 Chicago-Latrobe #1 - #6 (65036)
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-2 Extractor/7/64"Bit (HAN53702)
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- Segomo Tools Bolt & Screw Extractor Sets