Shop All Manual Winches
Segomo Tools
Heavy Duty 3500 Pound Manual, Two Way Ratchet Hand Winch
Mfr # HW3500
Zoro # G011226144
product price: $78.45
/ea
Free Shipping & Returns
$78.45
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
- Brand Segomo Tools
- MFR # HW3500
- Zoro # G011226144
- Country of Origin Taiwan, Province of China
- Category Manual Winches
Description
High quality, heavy duty steel construction featuring high carbon steel gears 4.1:1 & 8:1 for superior corrosion resistance and longer lasting life.3500 pound pulling capacity designed to provide excellent load lifting for a wide array of applications.Durable, high quality steel wire hand crank winch featuring a 32.2 foot long cable.Mooring hook is equipped with a safety pawl to allow two-way ratcheting forward and reverse and is ideal for loading and dragging boats, lawn equipment, trailering and lifting heavy objects.Ergonomic and comfortable handle grip for easier cranking, tight grip and reduced fatigue.
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
- DAYTON Stacker, Hydraulic, 24VDC, 2200 lb. Cap. (55EZ93)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 2300 lb. (CDP-G-22)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018464)
- ZORO SELECT Plate Caster, 590 lb., Light-Medium Duty (400K26)
- SEGOMO TOOLS Hvy Duty 600lb Manual, Two Way Ratchet 26.2 Foot Long Wire Hand Winch (9001885)
- SEGOMO TOOLS Heavy Duty 1600 Pound Manual, Two Way Ratchet 32.2 Foot Long Wire Hand Winch (HW1600)
- SEGOMO TOOLS Heavy Duty 2500 Pound Manual, Two Way Ratchet 32.2 Foot Long Nylon Strap Hand Winch (HW2500)
- WARN INDUSTRIES WINCHES, DRILL WINCH_750LBS_SYNTH (101575)
- THERN Spur Gear Hand Winch, 1000Lb For Pullin (M4032)
- SEACHOICE Manual Trailer Winch With Strap, 3/4" dia. Hub (52161)
- DUTTON-LAINSON Ratcheting Winch, Spur, No Brake, 1400 lb. (DL1402A)
- Segomo Tools Manual Winches