Shop All Alignment Tools
Segomo Tools
Adjustable Univ.l Magn. Camber/Castor Wheel Gauge Strut Alignment Tool
Mfr # GTY-WCC01
Zoro # G500919168
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Segomo Tools
- MFR # GTY-WCC01
- Zoro # G500919168
- Country of Origin China
- Category Alignment Tools
Description
Ideal for measuring and checking the camber and castor angle on a wheel hub or brake disc, maintaining correct wheel alignment even after tire wear and can also be used as a normal gradienter.Allows you to return the strut to the original camber position after dismantling and re-assembling or to check the amount of camber change before re-installing.Features a simple to use and easy to read leveling adjustment from -5 degrees to 5 degrees with a powerful magnet for easy mounting on all kinds of metal surfaces.Made from high quality aluminum for strength and durability with precision vials for accurate measuring.Suitable for motorcycles, automobile cars, vans, trucks and SUVs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1-60 60 Piece Black & Gold Jobber Length Drill Bit Set (KFD60J-SET)
- BON TOOL Bon 22-222 Resin Float, Rnd End 12" X 3 1/2" Wood Handle (22-222)
- CLC WORK GEAR TOOL BAG 16"" W/CNTR CASE (1529)
- HARVEY TOOL Double Angle Shank Cutter - Pointed, 0.3125" (5/16) (984472-C3)
- NTC NTC NTC0044 Stainless Steel Threading Alignment Tool for 0.31 & 7.62 mm. (NTC0044)
- JONARD TOOLS Pull Hook and Lifter, Steel, 8 In, PK5 (M-130/SX5)
- MOODY TOOL Threaded Spring Tool Kit, Light, 8Pc (55-1857)
- POSI LOCK Metric, Alignment Tool Set, Case (M-AT1108)
- MOODY TOOL Spring Tool w/Handle, Push, 6 In (51-1852)
- JONARD TOOLS Alignment Tool, Flat Ends, PK10 (AT-6241/10)
- MOODY TOOL Combination Spring Tool, Light, 7 In (51-1856)
- Segomo Tools Alignment Tools