Shop All Digital Calipers
Segomo Tools
8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion
Mfr # DIGICAL8
Zoro # G905671531
product price: $73.69
/ea
Sold in multiples of 2 for $147.38
$147.38
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
- Brand Segomo Tools
- MFR # DIGICAL8
- Zoro # G905671531
- UPC # 5391537020469
- Country of Origin China
- Category Digital Calipers
Description
Features three measuring modes with a one button quick change to alter between inch, fraction and millimeter.Ultimate accuracy and precision. Measurement Range: 0 to 8 inches and 0 to 200mm. Accuracy: +/- 0.03mm. Resolution: 0.01mm/0.0005.Finely polished stainless steel frame to ensure accurate positioning and smooth sliding when being used.Equipped with two sets of jaws and a probe and is ideal for measuring inside, outside, depth and step.Extra large 2.2 LCD screen for clear, easy reading and visibility. Supplied with a durable plastic storage case, mini screwdriver to adjust the caliper tightness for smooth sliding, one battery and one extra replacement CR2032 battery.
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
- WILLIAMS Williams Double Wrench, Open End, Short, Set, 5 pcs. (WS-1605)
- SIMONDS Warding File, Swiss, Rect., #2/Double (84289000)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- STARRETT Blade Only (CB300-35)
- SEGOMO TOOLS Segomo Basics 8" Electronic Digital Calipers (TDQ07040S)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL6)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (CAL6DIGI)
- SEGOMO TOOLS Segomo Basics 6" Electronic Digital Calipers (TDQ07040A)
- ASIMETO 12" x 0.0005"/0.01mm Asimeto ABSOLUTE Heavy Duty Digital Caliper (7315126)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-734-20)
- WESTWARD Digital Caliper, Standard, 0 to 8 In (29AD37)
- Segomo Tools Digital Calipers