Shop All Socket Sets
Segomo Tools
7mm to 19mm | 1/4" to 3/4" Multifunction Universal Socket Tool Set
Mfr # 9015170B
Zoro # G200901012
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # 9015170B
- Zoro # G200901012
- Country of Origin China
- Category Socket Sets
Description
Universal miracle socket featuring a unique design that automatically adjusts to any size or shape and is suitable for metric 7mm to 19mm sizes and standard 1/4 inch to 3/4 inch sizes. Made from high quality chrome vanadium steel for extra strength and durability and equipped with 54 high torque strong steel rods that are individually spring actuated to allow the socket to conform to any shape instantly without slipping or ever needing to change socket sizes. Supplied with a power drill adapter which makes it easy to connect with most electric drills, electric screwdrivers and manual ratchet wrenches. The socket can replace your entire socket set and is ideal for the automotive industry, home maintenance, construction industry, manufacturing industry and DIY. Designed to fit a wide assortment of nuts and bolts including hex nuts, square nuts, eye bolts, bolt heads, tension screws, irregular screws, broken hooks as well as damaged and rusted nuts and bolts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- DRILL AMERICA 1/4"-18x1" OD HSS Round Adjustable Die Special (DWTSR1-1418)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 100 mm Long, 100 mm Short (33403)
- MILWAUKEE TOOL PACKOUT Customizable Work Top (48-22-8488)
- TOOL TIME Emergency Lug Nut Remover Socket Set, 5 Piece (TO2590960)
- PROTO 1/2" Drive Deep Universal Impact Socket Set SAE 7 Pieces 7/16 in to 13/16 in , Black Oxide (J74142)
- KLEIN TOOLS 1/4" Drive Socket Wrench Set, 13 pcs (65500)
- SATA Metric Pass-Thru 1/4in and 3/8in Drive 6 (ST09132SJ)
- VULCAN Socket Set 12Pc 3/8Drive Deep (TS1012MD)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut Stubby Fractional SAE Impact Hex Set (IMPACT-VI6)
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- Segomo Tools Socket Sets