Shop All Dial Calipers
Segomo Tools
6" IP54 Electronic Digital Caliper:"es, Fractions, Millimeter
Mfr # T07039
Zoro # G800945034
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # T07039
- Zoro # G800945034
- Country of Origin China
- Category Dial Calipers
Description
Features three measuring modes with a one button quick change to alter between inch, fraction and millimeterUltimate accuracy and precision. Measurement Range: 0 to 6 inches. Accuracy: 0.001 inches / 0.02mm. Resolution: 0.0005 inches / 1/128 inches / 0.01mmIP54 resistance protection against dust and splash water. Finely polished stainless steel frame featuring a knurled thumb roller and locking screw to ensure accurate positioning and smooth sliding when being usedEquipped with two sets of jaws and a probe and is ideal for measuring inside, outside, depth and stepLarge LCD screen for clear, easy reading and visibility. Supplied with a durable plastic storage case, one battery and one extra replacement battery
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88312)
- CEDARBERG Opti-Shield, Replacement Shield, 9" X 9", Polycarbonate, OSHA (8550-421)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Purple (40230EC68)
- DRILL AMERICA 8-32 HSS Tin Coated 4 Flute Plug Tap (T/A54278TN)
- GENERAL TOOLS CALIPER DIAL PLASTIC DIRECT READING INCH (GN142)
- STARRETT Dial Caliper, 12 In, 3 In Jaws, White (120B-12)
- FOWLER Dial Ind/Mag Ba, 72-585-125 (FOW72-585-125)
- INSIZE Dial Caliper, 0-18" Range, 3" Jaw D, White (1316-18)
- STARRETT Hole Gage Set (S830FZ)
- GROZ Brass Pocket Caliper, 4", Calipers (1304)
- MITUTOYO Dial Caliper 2mm/Rev (505-745)
- Segomo Tools Dial Calipers