Shop All Digital Calipers
Segomo Tools
6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion
Mfr # DIGICAL6
Zoro # G105671522
product price: $48.99
/ea
Sold in multiples of 2 for $97.98
$97.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # DIGICAL6
- Zoro # G105671522
- UPC # 5391537020452
- Country of Origin China
- Category Digital Calipers
Description
Features three measuring modes with a one button quick change to alter between inch, fraction and millimeter.Ultimate accuracy and precision. Measurement Range: 0 to 6 inches and 0 to 150mm. Accuracy: +/- 0.03mm. Resolution: 0.01mm/0.0005.Finely polished stainless steel frame to ensure accurate positioning and smooth sliding when being used.Equipped with two sets of jaws and a probe and is ideal for measuring inside, outside, depth and step.Extra large 2.2 LCD screen for clear, easy reading and visibility. Supplied with a durable plastic storage case, mini screwdriver to adjust the caliper tightness for smooth sliding, one battery and one extra replacement CR2032 battery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 8-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series (1866773)
- GEDORE Double Open Ended Wrench, 36x41mm, Includes: Not Applicable (6 36X41)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Chrome (4911)
- IDEAL 3 1/2 in Cable Stripper 26 to 12 AWG (45-025)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (CAL6DIGI)
- SEGOMO TOOLS Segomo Basics 6" Electronic Digital Calipers (TDQ07040A)
- SEGOMO TOOLS Segomo Basics 8" Electronic Digital Calipers (TDQ07040S)
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- FOWLER Xtra Value Plus 6"/150mm Electronic Caliper (541030060)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- Segomo Tools Digital Calipers