Shop All Digital Calipers
Segomo Tools
6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion
Mfr # CAL6DIGI
Zoro # G705671526
product price: $25.69
/ea
Sold in multiples of 2 for $51.38
$51.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # CAL6DIGI
- Zoro # G705671526
- UPC # 5392000169791
- Country of Origin China
- Category Digital Calipers
Description
The CAL6DIGI 6 inch electronic digital calipers has been designed to provide accurate and precise measurements. It features three measuring modes with a one button quick change to alter between inch, fraction and millimeter.Measurement Range: 0 to 6 inches and 0 to 150mm. Accuracy: 0.001 inches / 0.02mm. Resolution: 0.0005 inches / 1/128 inches / 0.01mm.The calipers has a finely polished stainless steel frame featuring a knurled thumb roller and locking screw to ensure accurate positioning and smooth sliding when being used.It's equipped with two sets of jaws and a probe and is ideal for measuring inside, outside, depth and step.It also features an extra large LCD screen for clear, easy reading and visibility and comes supplied with a durable plastic storage case, one battery and one extra replacement LR44 battery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-1)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2056R)
- QUALTOOL Torq-set Insert Bit, 1/4" Hex Drv, 1 (90-TS4)
- BIG HORN 4-Inch Plastic Quick Coupling / Disconnect Blast Gate for Vacuum/Dust Collector (11441)
- SEGOMO TOOLS 6 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL6)
- SEGOMO TOOLS 8 Inch Electronic Digital Calipers: Inch, Fractions, Millimeter Conversion (DIGICAL8)
- SEGOMO TOOLS Segomo Basics 8" Electronic Digital Calipers (TDQ07040S)
- JOHNSON LEVEL & TOOL 0-6''/150MM Digital Caliper, Stainless Steel (1889-0600)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-60in/0-1500mm (54-100-160-0)
- FOWLER Fowler 54-101-600-1 Xtra-Value Cal 0-6''/150MM X-Large Easy-Read Display Stainless Digital Caliper (54-101-600-1)
- HOLEX Digital caliper ABS- Measuring range: 300mm (412821 300)
- Segomo Tools Digital Calipers