Segomo Tools

3/8" Drive 33 Ft-lbs 230 RPM 12V Cordless Electric Ratchet Wrench Set


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Eliminate cords and loud noise with this 3/8" drive cordless 12V angled electric ratchet wrench.Maximum high torque power of 33 ft-lbs with button for superior variable fastening of 230 RPM +/-10% for a wide range of fastening applications.Forward and reverse lever for tightening and loosening with low profile angled head, LED light for easy use in confined spaces and durable metal and plastic construction with soft grip for increased comfort.Powerful 1,500mAh lithium ion battery with 90 minutes charge time, 1-3 hours working time and power indicator.Supplied with 1 x cordless ratchet wrench, 1 x charger, 2 x batteries, 7 x 3/8" drive metric sockets (10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm) in a heavy duty, durable and organized case.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.