Shop All Letters and Numbers
Segomo Tools
36 Piece 3mm 1/8 Inch Professional Letter & Number Punch Stamp Set
Mfr # STAMPSET18
Zoro # G111228550
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # STAMPSET18
- Zoro # G111228550
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Description
Professional 3mm 1/8 Inch letter and number punch stamp set including 36 sizes A-Z with & and 0-8 for making precise, refined and permanent imprints on leather, wood, copper, brass, aluminum and mild steel.Made from premium chrome vanadium steel with differential heat treatment for optimal durability and performance.The striking/hammering end has a hardness of 35-45 HRC for absorbing repeated hammering strikes and maintaining durability. The stamping end has a hardness of 57-60 HRC for producing high quality imprints.Each stamp is engraved with sizing details for quick and easy identification and is true to size with precisely machined 1/8 inch letters and numbers.Supplied in a durable hard plastic storage case for convenience and organization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG PU Coated 21 ga. Nylon, Small, PR (99-1-9511-7)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0230BY)
- BRADY Emergency Exit Sign, English, 14" W, 6-1/2" H, Polyester, White (84661)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- SEGOMO TOOLS 9 Piece 5mm 3/16 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER316)
- SEGOMO TOOLS 36 Piece 6mm 1/4 Inch Professional Letter & Number Punch Stamp Set (STAMPSET14)
- SEGOMO TOOLS 27 Piece 5MM 3/16 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER316)
- SEGOMO TOOLS 27 Piece 3MM 1/8 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER18)
- SEGOMO TOOLS 27 Piece 6MM 1/4 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER14)
- SEGOMO TOOLS 9 Piece 6mm 1/4 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER14)
- HARDLINE PRODUCTS Number 3 Decal, 3" Black Vinyl, PK10 (3SCBP3)
- Segomo Tools Letters and Numbers