Shop All Step Drill Bits
Segomo Tools
3/16 in. 1/2 in. Hss M35 6 Step Drill Bit
Mfr # SDBM3531612
Zoro # G111226006
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # SDBM3531612
- Zoro # G111226006
- Country of Origin China
- Category Step Drill Bits
Description
6 STEPS Includes 3/16, 1/4, 5/16, 3/8, 7/16 and 1/2 inch sizes allowing you to drill up to 6 holes with different diameters. M35 HSS STEEL Made from M35 High Speed Steel HSS for strength, durability HRC60, accurate and precise drilling. Suitable for demanding drilling applications and can withstand higher temperatures generated during drilling which can lead to longer tool life and improved performance, especially in applications that generate a lot of heat. 2 SPIRAL Equipped with a 2 spiral groove and X-type opening to minimize friction during drilling, enhance chip evacuation by channelling debris away from the drilling area, provide added stability, process deeper holes and promote faster drilling speeds. 1/4 inch 3-sided shank for easy operation. HEAVY DUTY Nitrided coating for increased hardness HRC60, wear and corrosion resistance, reduced surface damage, reduced friction and heat generation and fatigue resistance with clear and distinct sizing laser markings for high visibility. IDEAL FOR Drilling and enlarging holes, chamfering, deburring, 5mm iron sheets and aluminum sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Moil Point Hex Collar, 1-1/4 Hex, 20 In L (HS2460)
- METALPRO Bender Die, Steel, 1-1/4 in. (MP9017)
- MILWAUKEE TOOL 9/16 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6710)
- BEST WAY TOOLS Phillips/Slotted 11-in-1 Screwdriver 8 in. (88152)
- IRWIN HSS Step Drill Bit 13 Sizes, 1/8-1/2" (15101ZR)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101022F)
- UNIBOR 1/8in-1/2in Multicut Step Drill, 3-Flat Shank (06X1E)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #9 7/8" & 1-1/8" (48-89-9249)
- CLEVELAND Step Drill (C20302)
- MILWAUKEE TOOL #6 Step Drill Bit, 3/8" & 1/2" by 1/16" (48-89-9206)
- DRILL AMERICA 3 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 to #3) (STE1-3SET)
- Segomo Tools Step Drill Bits