Shop All Step Drill Bits
Segomo Tools
3/16-7/8 Hss M2 12 Step Drill Bit
Mfr # SDBM231678
Zoro # G911226138
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # SDBM231678
- Zoro # G911226138
- Country of Origin China
- Category Step Drill Bits
Description
12 STEPS Includes 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 and 7/8 inch sizes allowing you to drill up to 12 holes with different diameters. M2 HSS STEEL Made from M2 High Speed Steel HSS for strength, durability HRC60 , long life and accurate and precise drilling. M2 HSS steel's resistance to high temperatures minimizes the risk of overheating during drilling, promoting consistent performance. 2 SPIRAL Equipped with a 2 spiral groove and X-type opening to minimize friction during drilling, enhance chip evacuation by channelling debris away from the drilling area, provide added stability, process deeper holes and promote faster drilling speeds. 3/8 inch 3-sided shank for easy operation. HEAVY DUTY Industrial titanium coating to improve hardness HRC60, wear and corrosion resistance as well as reducing surface damage with clear and distinct sizing laser markings for high visibility. IDEAL FOR Drilling and enlarging holes, chamfering, deburring, 3mm stainless steel plates, 5mm iron sheets and aluminum sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hex Impact Driver, 1/4 in (2953-20, 48-11-1835)
- MAGNET SOURCE Magnetic Pick-Up Tool, 37 in. L (07247)
- GREENLEE Dtapm4C-Drill/Tap, M4 X .70 (DTAPM4C)
- WESTWARD H 4-1/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV7)
- RUKO HSS Step Drill -Co5, Size 6, 7/8-1-3/8" (101706E)
- VERSADRIVE HMT Step Drill 3/16-1/2 in. 1/16 in. Increments (505030-0010)
- IRWIN HSS Step Drill Bit 13 Sizes, 1/8-1/2" (15101ZR)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- HHIP 11/16" Silver & Demming Drill (5000-0060)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- Segomo Tools Step Drill Bits