Segomo Tools

250PSI Hvy Duty Digital Tire Inflator Kit w/Pressure Gauge, Accessories


product price: $42.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3 in 1 digital tire inflator kit for adding air, checking pressure and deflating tires quickly.Fill a tire safely and twice as fast to the exact pressure you require with the integrated trigger. Measure tire pressure to an accuracy of 1% in a range from 0-250 PSI (0-17.2 Bar, 0-1724 Kpa, 0-17.5 kg/cm squared) with this professionally calibrated kit. Decrease the pressure in overinflated tires using the built-in air bleeder valve which helps reduce crashes, explosions or flats.Large backlit LCD display features 4 measurement modes (PSI, BAR, KPA, KG/CM squared) with on/off and light buttons and a 0.1 display resolution for quick and easy operation. Turns on automatically when pressurized air is detected and turns off automatically after 20 seconds of inactivity to save battery life.Made from high quality, stainless steel and brass components for longer life and performance. Compatible with most 1/4" and 1/2" NPT air compressors and industry standard Schrader valve stems. Thread seal tape for a leak-free installation.Supplied with an inflation gun, thread seal tape roll, valve core tool, 4 x valve caps and 2 x replacement rings and is ideal for motorcycles, cars, trucks, off road vehicles and trailers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.