Shop All Step Drill Bits
Segomo Tools
1/8-1/2 Hss M2 13 Step Drill Bit
Mfr # SDBM21812
Zoro # G111226167
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Segomo Tools
- MFR # SDBM21812
- Zoro # G111226167
- Country of Origin China
- Category Step Drill Bits
Description
13 STEPS Includes 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32 and 1/2 inch sizes allowing you to drill up to 13 holes with different diameters. M2 HSS STEEL Made from M2 High Speed Steel HSS for strength, durability HRC60 , long life and accurate and precise drilling. M2 HSS steel's resistance to high temperatures minimizes the risk of overheating during drilling, promoting consistent performance. 2 SPIRAL Equipped with a 2 spiral groove and X-type opening to minimize friction during drilling, enhance chip evacuation by channelling debris away from the drilling area, provide added stability, process deeper holes and promote faster drilling speeds. 1/4 inch 3-sided shank for easy operation. HEAVY DUTY Industrial titanium coating to improve hardness HRC60, wear and corrosion resistance as well as reducing surface damage with clear and distinct sizing laser markings for high visibility. IDEAL FOR Drilling and enlarging holes, chamfering, deburring, 3mm stainless steel plates, 5mm iron sheets and aluminum sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Hold Down Machine Clamp, 9 in, 19000 lb (750L)
- PROTO Velocity Top Chest, 5 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 20 in H (JSTV2720CS05RG)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990501)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 13/16" x 15/16"-Spline (JSBV2630)
- ECLIPSE TOOLS Step Drill, 1/8", 1/2", 13 Step, Titanium (900-185)
- DRILL AMERICA 1/4 - 1-3/8 by 1/8 Increments Unibit (VAC5)
- IRWIN HSS Step Drill Bit 7 Sizes, 6mm to 18mm (11103)
- WESTWARD HSS Step Drill Bit 12 Sizes, 3/16-7/8" (19N127)
- DIABLO Impact Step Drill Bit (17 Steps), 7/8"- (DSD1125S17)
- IRWIN HSS Step Drill Bit 13 Sizes, 1/8-1/2" (15101ZR)
- ASTRO PNEUMATIC SET MAX DUTY STEP DRILL BIT (AO9442)
- Segomo Tools Drill Bits