Shop All Hole Saws
Segomo Tools
16 Piece General Purpose Bi-Metal Hole Saw Kit (3/4" to 2 1/2")
Mfr # M09013B
Zoro # G700919289
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # M09013B
- Zoro # G700919289
- Country of Origin China
- Category Hole Saws
Description
Includes 10 of the most commonly used hole saw sizes: 3/4" (19mm), 7/8" (22mm), 1-1/8" (29mm), 1-3/8" (35mm), 1-1/2" (38mm), 1-3/4" (44mm), 2" (51mm), 2-1/8" (54mm), 2-1/4" (57mm), 2-1/2" (64mm).Made from high quality rust proof 0.08" thick M3 HSS (High Speed Steel) bi-metal for durability, greater heat resistance and up to 50% longer life.Sharp teeth with a cutting depth of 1.69 inches to 1.97 inches (depending on the hole saw size) for high precision quick, clean and smooth cutting on plastic, metal, wood, PVC board and drywall.Also includes 1 x twist pilot drill, 2 x hex keys, 2 x adapters: 3/8" & 7/16" hex, 1 x thread adapter. The different mandrels are for use with hole saws of different sizes and are compatible with most drills on the market.Supplied in a high quality, durable plastic case with foam inserts for ultimate organization, great storage and easy transportation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- BON TOOL Bon 84-978 Sand Bag Scoop (84-978)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter, 16 lb. Pull (641792)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (207507)
- MALCO 100mm Gutter Outlet Saw (GOS5 EV)
- GREENLEE Hole Saw, 4 in. Dia., Variable Pitch (825-4)
- DEWALT Bi-Metal Hole Saws (DAH180038)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 5" 127MM 1887 (C25112)
- MORSE 4-1/4" Carbide Grit Hole Saw (MHSG68)
- BLU-MOL 3-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (554)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/4 (MHSTK60)
- Segomo Tools Hole Saws