Shop All Hand Ratchets
Segomo Tools
1/4 Inch Drive 72 Teeth Heavy Duty Offset Ratchet -
Mfr # ST1400-72
Zoro # G411226171
product price: $22.75
/ea
Sold in multiples of 300 for $6,825.00
$6,825.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # ST1400-72
- Zoro # G411226171
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
FINE TOOTH DESIGN The 72 teeth in the ratchet mechanism allow for a smaller angular movement per click or tooth. This enables precise and controlled turning, making it ideal for working in tight spaces and for tasks that require a high level of accuracy. IMPROVED ACCESS The offset design of the ratchet, combined with the fine-tooth mechanism, provides better access to fasteners in tight or hard-to-reach areas. This feature is particularly useful when working with fasteners that are obstructed by surrounding components or structures. EXTRA STRONG Made from chrome vanadium steel for strength, durability and long life with a mirrored chrome finish and is designed to withstand the stresses and forces associated with mechanical work. REVERSIBLE The ratchet is reversible, meaning you can easily switch between tightening and loosening fasteners without having to remove and reposition the tool. COMFORTABLE GRIP The ratchet features an ergonomic grip that makes it comfortable to use for extended periods, reducing hand fatigue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cord Assembly, 120V (2610001425)
- TITAN Hex Bit Socket Set, SAE, 13 pcs (16123)
- KIPP Adjustable Handle, Size: 4 1/2-13X90 Zinc, Black Satin, Comp: Steel (K0116.4A51X90)
- ZORO SELECT Construction Reamer, 1-1/8 In., 7 In. L (12G361)
- SEGOMO TOOLS 1/2 Inch Drive 17 Inch Chrome Vanadium Breaker Bar with 230 Degree Pivoting Chrome Molybdenum Head (S1201)
- SEGOMO TOOLS 1/4" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9015193C)
- SEGOMO TOOLS 1/2" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9015193A)
- SEGOMO TOOLS 3 Piece Mixed Drive 72 Teeth Heavy Duty Offset Ratchet Bundle - (ST72-BUNDLE)
- SEGOMO TOOLS 3/8" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9-13") (9015193B)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome (49270)
- TEKTON 3/8 Inch Drive Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 10-Piece (SDR99104)
- Segomo Tools Sockets & Ratchets