Shop All Hand Ratchets
Segomo Tools
1/4" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet
Mfr # 9015193C
Zoro # G200919222
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # 9015193C
- Zoro # G200919222
- Country of Origin China
- Category Hand Ratchets
Description
Heavy duty ratcheting handle featuring a bi-directional switch for fully reversible ratcheting action.Extendable length from 6.5 inches to 9 inches for longer reach which is ideal in hard to access areas where space is limited.72 teeth ratchet mechanism with a working arc of just 5 degrees for outstanding accessibility in confined spaces.Quick release drive head with spring loaded ball bearing detents for locking and releasing sockets and accessories with one hand.Made from drop forged, heat treated chrome vanadium steel for extra durability, long life, shock, corrosion, abrasion and oxidation resistance. Ergonomic soft rubber grip for slip resistance and enhanced comfort, especially in cold environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 Carbon Steel Hex Rethreading Die (DWTHX1213)
- FACOM Combination Wrench, Metric, 5mm Size (FM-39.5H)
- KLEIN TOOLS Adjustable Wrench, Extra Capacity 8-Inch (D507-8)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.1250" (1/8) (35008)
- SEGOMO TOOLS 1/2 Inch Drive 17 Inch Chrome Vanadium Breaker Bar with 230 Degree Pivoting Chrome Molybdenum Head (S1201)
- SEGOMO TOOLS 3/8" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9-13") (9015193B)
- SEGOMO TOOLS 3 Piece Mixed Drive 72 Teeth Heavy Duty Offset Ratchet Bundle - (ST72-BUNDLE)
- SEGOMO TOOLS 1/2" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9015193A)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Hand Ratchet, Full polish (CMMT99430)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 6 in L, Chrome Finish (48-22-9014)
- TITAN Ratchet Rebuild Kit, 3/8"Drive (12170)
- Segomo Tools Hand Ratchets