Shop All Step Drill Bits
Segomo Tools
1/4-7/8 Hss M35 11 Step Drill Bit
Mfr # SDBM351478
Zoro # G311226042
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # SDBM351478
- Zoro # G311226042
- Country of Origin China
- Category Step Drill Bits
Description
11 STEPS Includes 1/4, 5/16, 3/8, 27/64, 31/64, 9/16, 39/64, 43/64, 23/32, 25/32 and 7/8 inch sizes allowing you to drill up to 11 holes with different diameters. M35 HSS STEEL Made from M35 High Speed Steel HSS for strength, durability HRC60, accurate and precise drilling. Suitable for demanding drilling applications and can withstand higher temperatures generated during drilling which can lead to longer tool life and improved performance, especially in applications that generate a lot of heat. 2 SPIRAL Equipped with a 2 spiral groove and X-type opening to minimize friction during drilling, enhance chip evacuation by channelling debris away from the drilling area, provide added stability, process deeper holes and promote faster drilling speeds. 3/8 inch 3-sided shank for easy operation. HEAVY DUTY Nitrided coating for increased hardness HRC60, wear and corrosion resistance, reduced surface damage, reduced friction and heat generation and fatigue resistance with clear and distinct sizing laser markings for high visibility. IDEAL FOR Drilling and enlarging holes, chamfering, deburring, 5mm iron sheets and aluminum sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Square (9134)
- IRWIN Plumb Bob 5 Oz Steel (790-5)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- MILWAUKEE TOOL Medium Cable Container For Sectional Cable (47-53-2870)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Tip Bit (RTTP6030)
- LENOX Step Drill Bit, Hole Size 7/8" to 1-3/8" (30912VB12)
- IRWIN Bit Drill #4 Unibit (10234)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008)
- IRWIN Step Drill Bit, 5 to 35mm, 13 Hole Sz (16105)
- MILWAUKEE TOOL #9 Step Drill Bit, 7/8" & 1-1/8" (48-89-9209)
- MILWAUKEE TOOL #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204)
- Segomo Tools Step Drill Bits