Shop All Step Drill Bits
Segomo Tools
1/4-7/8 Hss M2 11 Step Drill Bit
Mfr # SDBM21478
Zoro # G411226133
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Segomo Tools
- MFR # SDBM21478
- Zoro # G411226133
- Country of Origin China
- Category Step Drill Bits
Description
11 STEPS Includes 1/4, 5/16, 3/8, 27/64, 31/64, 9/16, 39/64, 43/64, 23/32, 25/32 and 7/8 inch sizes allowing you to drill up to 11 holes with different diameters. M2 HSS STEEL Made from M2 High Speed Steel HSS for strength, durability HRC60 , long life and accurate and precise drilling. M2 HSS steel's resistance to high temperatures minimizes the risk of overheating during drilling, promoting consistent performance. 2 SPIRAL Equipped with a 2 spiral groove and X-type opening to minimize friction during drilling, enhance chip evacuation by channelling debris away from the drilling area, provide added stability, process deeper holes and promote faster drilling speeds. 3/8 inch 3-sided shank for easy operation. HEAVY DUTY Industrial titanium coating to improve hardness HRC60, wear and corrosion resistance as well as reducing surface damage with clear and distinct sizing laser markings for high visibility. IDEAL FOR Drilling and enlarging holes, chamfering, deburring, 3mm stainless steel plates, 5mm iron sheets and aluminum sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 12 mm M12 XZN Triple Square Bit Socket, Extra Long, 1/2-Inch Drive (CP30094)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LXR3)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- DRILL AMERICA 19/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X19/64)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- IRWIN Dbl End High Speed Stl Frctnl Drill Bit, 1/8", 12Pk (HAN60608)
- UNIBOR 3/16in TO 1/2in Multicut Impact Shank Step Drill (06X7EIMP)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/8-1/2 x 1/32 (C20286)
- UNIBOR 1/4in-13/16in Cone Drill, 3-Flat Shank, Bluemax Coated (02X1HTI)
- HHIP 17/32" Silver & Demming Drill (5000-0050)
- IRWIN Brad Drill Bits (49617)
- Segomo Tools Step Drill Bits