Shop All Step Drill Bits
Segomo Tools
1/4-1-3/8 Hss M2 10 Step Drill Bit
Mfr # SDBM214138
Zoro # G611226063
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Segomo Tools
- MFR # SDBM214138
- Zoro # G611226063
- Country of Origin China
- Category Step Drill Bits
Description
10 STEPS Includes 1/4, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8, 1-1/4 and 1-3/8 inch sizes allowing you to drill up to 10 holes with different diameters. M2 HSS STEEL Made from M2 High Speed Steel HSS for strength, durability HRC60 , long life and accurate and precise drilling. M2 HSS steel's resistance to high temperatures minimizes the risk of overheating during drilling, promoting consistent performance. 2 SPIRAL Equipped with a 2 spiral groove and X-type opening to minimize friction during drilling, enhance chip evacuation by channelling debris away from the drilling area, provide added stability, process deeper holes and promote faster drilling speeds. 3/8 inch 3-sided shank for easy operation. HEAVY DUTY Industrial titanium coating to improve hardness HRC60, wear and corrosion resistance as well as reducing surface damage with clear and distinct sizing laser markings for high visibility. IDEAL FOR Drilling and enlarging holes, chamfering, deburring, 3mm stainless steel plates, 5mm iron sheets and aluminum sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Aviation Snip, Ergonomic, Serrated, 18 ga (710700-1002)
- M.A. FORD Twister Gp Circuit Board Drill, 2.20Mm (30208660)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-8)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- HHIP 17/32" Silver & Demming Drill (5000-0050)
- RUKO Step Drill Size 9, 7/8" - 1-1/8" (101709)
- DRILL AMERICA 1/4-3/4 by 1/16 Increments Unibit (VAC3)
- DENT FIX EQUIPMENT Hsco Spot Weld Drill Bit, 8.0Mm (DENDF1480)
- CENTURY DRILL & TOOL Step Zirconium Drill Bit, 12, 3/16-7/8" (27203)
- HHIP 1/4-3/4" High Speed Steel Step Drill With 9 Steps (5000-0015)
- Segomo Tools Drill Bits