Shop All Hand Ratchets
Segomo Tools
1/2" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet
Mfr # 9015193A
Zoro # G400919329
product price: $31.69
/ea
$31.69
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
- Brand Segomo Tools
- MFR # 9015193A
- Zoro # G400919329
- Country of Origin China
- Category Hand Ratchets
Description
Heavy duty ratcheting handle featuring a bi-directional switch for fully reversible ratcheting action.Extendable length from 12 inches to 17 inches for longer reach which is ideal in hard to access areas where space is limited.72 teeth ratchet mechanism with a working arc of just 5 degrees for outstanding accessibility in confined spaces.Quick release drive head with spring loaded ball bearing detents for locking and releasing sockets and accessories with one hand.Made from drop forged, heat treated chrome vanadium steel for extra durability, long life, shock, corrosion, abrasion and oxidation resistance. Ergonomic soft rubber grip for slip resistance and enhanced comfort, especially in cold environments.
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
- CMT Dowel Drill, Rght, 7/32" dia., 30mm Cut L (306.055.11)
- KRAFT TOOL Channel Float, Magnesium, Dual Edge, 60x6" (CC045SR-01)
- PROTO 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (J5417MH)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12-1/2 In, Wood (AM1BRWG)
- SEGOMO TOOLS 3 Piece Mixed Drive 72 Teeth Heavy Duty Offset Ratchet Bundle - (ST72-BUNDLE)
- SEGOMO TOOLS 3/8" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9-13") (9015193B)
- SEGOMO TOOLS 1/2 Inch Drive 17 Inch Chrome Vanadium Breaker Bar with 230 Degree Pivoting Chrome Molybdenum Head (S1201)
- SEGOMO TOOLS 1/4" Drive 72 Teeth Heavy Duty Reversible Extendable Ratchet (9015193C)
- SK PROFESSIONAL TOOLS 1/2" Drive 50 to 100 Geared Teeth Round Head Style Hand Ratchet, 2" L, Chrome Finish (800740-2)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 5" Ratchet, 5" L, Chrome (48-22-9036)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Swivel Head Ratchet Set (3-Piece) (91804)
- Segomo Tools Hand Ratchets