Shop All Dining Room Chairs
This Product is Discontinued
Sego Lily
Bosone Dining Chairs Brown Gray 2PK (Discontinued)
Mfr # SL-2DCHR-BGRY-3
Zoro # G302714756
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Frame: Plywood Legs: Iron Cover: 100% Polyester
- Color Brown Gray
- Includes Two (2) Chairs
- Features Includes: Two (2) Chairs Color: Brown Gray Mid-century modern design Curved, faux leather seats Sturdy iron tapered legs Assembly required Spot clean only
- Depth 23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sego Lily
- MFR # SL-2DCHR-BGRY-3
- Zoro # G302714756
- UPC # 682863928921
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Depth | 23 |
Height | 32 |
Width | 20 |
Details
Material | Frame: Plywood Legs: Iron Cover: 100% Polyester |
Color | Brown Gray |
Includes | Two (2) Chairs |
Features | Includes: Two (2) Chairs Color: Brown Gray Mid-century modern design Curved, faux leather seats Sturdy iron tapered legs Assembly required Spot clean only |
Weight | 13 |
Description
Give your dining area a contemporary update with a vintage touch, in a set of mid-century inspired dining chairs. These simple yet versatile chairs wear a handsome faux leather finish that will mix perfectly into cozy apartments and eclectic households. Carefully designed for comfort, while maintaining a chic silhouette, perfect for dinner parties, quiet nights, or games with neighbors and friends.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.