Seepex

Pump, 60 psi, 1 in, 1 1/2 hp (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Progressive Cavity Pumps

Key Features

  • Seal Material Viton
  • Housing Material Stainless Steel
  • Seal Type Spring
  • Phase Single
  • Discharge Connection Type NPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Intake Connection Size 1 in
Discharge Connection Size 1 in
Solid Diameter (Maximum) 0.25 in
Shaft Outer Diameter 25 mm

Description

Progressive Cavity Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 341 gph, Flow Rate (Minimum) 20 gph, Horsepower (Maximum) 1 1/2 hp, Housing Material Stainless Steel, Includes Not Applicable, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 120 Degrees F, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Pump Operation Type Motorized, Rotor Material Stainless Steel, Seal Material Viton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products