Shop All Progressive Cavity Pumps
This Product is Discontinued
Seepex
Progressive Cavity Pump, SS, 1754rpm (Discontinued)
Mfr # MDPS 003-12
Zoro # G8022323
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min. RPM 175
- Max. RPM 1,750 RPM
- Required HP @ Lower RPM 1/2 hp
- Max. Viscosity 40,000 cPs
- Series MDPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seepex
- MFR # MDPS 003-12
- Zoro # G8022323
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Width (In.) | 4 23/32 in |
Length (In.) | 12 11/16 in |
Height (In.) | 4 23/32 in |
Particle Size | 2.5 mm |
Overall Width | 4.7 in |
Discharge Connection Size | 1 1/2 in |
Overall Height | 4.7 in |
Solid Diameter (Maximum) | 2.5 mm |
Overall Length | 12.7 in |
Description
Progressive Cavity Metering Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Housing Material Stainless Steel, Media Temperature (Maximum) 132 Degrees F, Motor Speed (Maximum) 1,750 RPM, Seal Material PTFE, Viscosity (Maximum) 40,000 cps, Solid Diameter (Maximum) 2.5 mm, Horsepower (Maximum) 1/2 hp, Media Temperature (Minimum) 32 Degrees F, Motor Speed (Minimum) 175 RPM, Overall Height 4.7 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.