Shop All Progressive Cavity Pumps
This Product is Discontinued
Seepex
Progressive Cavity Pump, SS, 1/2 HP, 115VAC (Discontinued)
Mfr # MDP 0015-24
Zoro # G8087301
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min. RPM 25
- Max. RPM 600 RPM
- Required HP @ Lower RPM 1/2 hp
- Max. Viscosity 40,000 cPs
- Series MDP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seepex
- MFR # MDP 0015-24
- Zoro # G8087301
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Height (In.) | 11 1/8 in |
Width (In.) | 7 3/8 in |
Length (In.) | 25 9/16 in |
Particle Size | 2.3 mm |
Discharge Connection Size | 1 1/2 in |
Overall Width | 7.4 in |
Solid Diameter (Maximum) | 2.3 mm |
Overall Length | 25.6 in |
Overall Height | 11.1 in |
Description
Progressive Cavity Metering Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Housing Material Stainless Steel, Media Temperature (Maximum) 132 Degrees F, Motor Speed (Maximum) 600 RPM, Seal Material PTFE, Viscosity (Maximum) 40,000 cps, Solid Diameter (Maximum) 2.3 mm, Horsepower (Maximum) 1/2 hp, Frequency 60 Hz, Includes Variable Speed VFD, Media Temperature (Minimum) 32 Degrees F, Motor Speed (Minimum) 25 RPM, Overall Height 11.1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.