Seepex

Progressive Cavity Pump, CI, 5 HP, 460VAC (Discontinued)


Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Progressive Cavity Pumps

Key Features

  • Min. RPM 88 RPM
  • Max. RPM 1,150 RPM
  • Required HP @ Lower RPM 5 hp
  • Max. Viscosity 40,000 cPs
  • Series BW
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width (In.) 9 27/32 in
Length (In.) 35 5/8 in
Particle Size 11.5 mm
Height (In.) 13 5/8 in
Overall Length 35.6 in
Overall Width 9.8 in
Overall Height 13.6 in
Solid Diameter (Maximum) 11.5 mm
Discharge Connection Size 2 in
Intake Connection Size 2 in

Description

Progressive Cavity Metering Pump, Discharge Connection Size 2 in, Discharge Connection Type NPT, Housing Material Cast Iron, Intake Connection Size 2 in, Intake Connection Type NPT, Media Temperature (Maximum) 132 Degrees F, Motor Speed (Maximum) 1,150 RPM, Seal Material Stainless Steel, Viton, Viscosity (Maximum) 40,000 cps, Solid Diameter (Maximum) 11.5 mm, Horsepower (Maximum) 5 hp, Frequency 60 Hz, Includes Variable Speed Motor, Media Temperature (Minimum) 32 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products