Shop All Progressive Cavity Pumps
This Product is Discontinued
Seepex
Progressive Cavity Pump, CI, 2 HP (Discontinued)
Mfr # BW 5
Zoro # G8479161
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Min. RPM 115
- Max. RPM 1,150 RPM
- Required HP @ Lower RPM 2 hp
- Max. Viscosity 40,000 cPs
- Series BW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seepex
- MFR # BW 5
- Zoro # G8479161
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Particle Size | 9.1 mm |
Height (In.) | 8 7/18 in |
Length (In.) | 31 7/8 in |
Width (In.) | 12 in |
Overall Height | 8.4 in |
Overall Width | 12 in |
Overall Length | 31.9 in |
Discharge Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 9.1 mm |
Intake Connection Size | 2 in |
Description
Progressive Cavity Metering Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Housing Material Cast Iron, Intake Connection Size 2 in, Intake Connection Type NPT, Media Temperature (Maximum) 132 Degrees F, Motor Speed (Maximum) 1,150 RPM, Seal Material Stainless Steel, Viton, Viscosity (Maximum) 40,000 cps, Solid Diameter (Maximum) 9.1 mm, Horsepower (Maximum) 2 hp, Frequency 60 Hz, Includes Variable Speed Motor, Media Temperature (Minimum) 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.