Shop All Progressive Cavity Pumps
Seepex
Cavity Pump, 1/2" Discharge, NPT, 89.28 gph
Mfr # 500250764
Zoro # G409232740
product price: $6,905.99
/ea
Free Shipping & Returns
$6,905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Operating Pressure (Maximum) 70 psi
- Flow Rate (Maximum) 89.28 gph
- Seal Material Carbon, Ceramic, Stainless Steel, Viton
- Flow Rate (Minimum) 1.12 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seepex
- MFR # 500250764
- Zoro # G409232740
- Country of Origin United States
- Category Progressive Cavity Pumps
Dimensions
Intake Connection Size | 1 in |
Solid Diameter (Maximum) | 0.25 in |
Discharge Connection Size | 1/2 in |
Details
Item | Cavity Pump |
Housing Material | Stainless Steel |
Operating Pressure (Maximum) | 70 psi |
Flow Rate (Maximum) | 89.28 gph |
Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
Flow Rate (Minimum) | 1.12 gph |
Frequency | 60 Hz |
Phase | Single |
Stator Material | Viton |
Media Temperature (Maximum) | 140 Degrees F |
Stator Movement | Rigid |
Chemical Compatibility | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline |
Pump Operation Type | Motorized |
Horsepower (Maximum) | 3/4 hp |
Viscosity (Maximum) | 5,000 cps |
Media Temperature (Minimum) | 35 Degrees F |
Intake Connection Type | NPT |
Rotor Material | Stainless Steel |
Nameplate Voltage | 120 V AC 1ph |
Discharge Connection Type | NPT |
Description
Cavity Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 89.28 gph, Flow Rate (Minimum) 1.12 gph, Horsepower (Maximum) 3/4 hp, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 140 Degrees F, Media Temperature (Minimum) 35 Degrees F, Nameplate Voltage 120 V AC 1ph
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB2SA-KTCJ-G19)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (4VCR2)
- PERFORMANCE TOOL QTGAL Fluid Pump (W1139)
- DAYTON Discharge Hose Kit, PVC (4HA24)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 1,726 gph (500250436)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 673 gph (500250435)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 43.2 gph (500250763)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 89.28 gph (500239739)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 11.52 gph (500239744)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 341 gph (500250345)
- MOYNO Motorized Progressive Cavity Pump, 50 psi (35651)
- Seepex Progressive Cavity Pumps