Shop All Progressive Cavity Pumps
Seepex
Cavity Pump, 1/2" Discharge, NPT, 89.28 gph
Mfr # 500239739
Zoro # G309232734
product price: $7,105.99
/ea
Free Shipping & Returns
$7,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 60 Hz
- Operating Pressure (Maximum) 140 psi
- Phase Single
- Seal Material Carbon, Ceramic, Stainless Steel, Viton
- Flow Rate (Minimum) 1.12 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seepex
- MFR # 500239739
- Zoro # G309232734
- Country of Origin United States
- Category Progressive Cavity Pumps
Dimensions
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1 in |
Solid Diameter (Maximum) | 0.25 in |
Details
Item | Cavity Pump |
Frequency | 60 Hz |
Operating Pressure (Maximum) | 140 psi |
Phase | Single |
Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
Flow Rate (Minimum) | 1.12 gph |
Housing Material | Stainless Steel |
Flow Rate (Maximum) | 89.28 gph |
Discharge Connection Type | NPT |
Horsepower (Maximum) | 3/4 hp |
Nameplate Voltage | 120 V AC 1ph |
Media Temperature (Maximum) | 140 Degrees F |
Stator Material | Viton |
Intake Connection Type | NPT |
Chemical Compatibility | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline |
Stator Movement | Rigid |
Viscosity (Maximum) | 5,000 cps |
Media Temperature (Minimum) | 35 Degrees F |
Rotor Material | Stainless Steel |
Pump Operation Type | Motorized |
Description
Cavity Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 89.28 gph, Flow Rate (Minimum) 1.12 gph, Horsepower (Maximum) 3/4 hp, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 140 Degrees F, Media Temperature (Minimum) 35 Degrees F, Nameplate Voltage 120 V AC 1ph
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Cable Cord, Neoprene/Stainless Steel (4 Cable Cord Seal)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 1/17 hp, 115V, 1 Phase, Flange Connection (180203-686)
- GRAYMILLS Coolant Immersion Pump, 1/4HP, 230/460V (IMV25-F)
- AQUAMOTION Aquamotion Digital Timer, Digital Timer, Plugs In To Std Wall Outlet (AMK-T)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 673 gph (500250435)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 1,726 gph (500250436)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 11.52 gph (500239744)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 341 gph (500250345)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 43.2 gph (500250763)
- MOYNO Progressive Cavity Pump, 50 psi (35601)
- MOYNO Motorized Progressive Cavity Pump, 40 psi (34459)
- Seepex Progressive Cavity Pumps