Shop All Progressive Cavity Pumps
Seepex
Cavity Pump, 1/2" Discharge, NPT, 23.04 gph
Mfr # 500239743
Zoro # G609232748
product price: $7,132.99
/ea
Free Shipping & Returns
$7,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Carbon, Ceramic, Stainless Steel, Viton
- Housing Material Stainless Steel
- Frequency 60 Hz
- Flow Rate (Maximum) 23.04 gph
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seepex
- MFR # 500239743
- Zoro # G609232748
- Country of Origin United States
- Category Progressive Cavity Pumps
Dimensions
Solid Diameter (Maximum) | 0.125 in |
Discharge Connection Size | 1/2 in |
Intake Connection Size | 1 in |
Details
Item | Cavity Pump |
Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
Housing Material | Stainless Steel |
Frequency | 60 Hz |
Flow Rate (Maximum) | 23.04 gph |
Phase | Single |
Operating Pressure (Maximum) | 280 psi |
Flow Rate (Minimum) | 0.29 gph |
Stator Movement | Rigid |
Media Temperature (Minimum) | 35 Degrees F |
Rotor Material | Stainless Steel |
Viscosity (Maximum) | 5,000 cps |
Nameplate Voltage | 120 V AC 1ph |
Discharge Connection Type | NPT |
Horsepower (Maximum) | 3/4 hp |
Stator Material | Viton |
Intake Connection Type | NPT |
Chemical Compatibility | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline |
Media Temperature (Maximum) | 140 Degrees F |
Pump Operation Type | Motorized |
Description
Cavity Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Flow Rate (Maximum) 23.04 gph, Flow Rate (Minimum) 0.29 gph, Horsepower (Maximum) 3/4 hp, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 140 Degrees F, Media Temperature (Minimum) 35 Degrees F, Nameplate Voltage 120 V AC 1ph
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA KIT FOR NDP-20BAN & BSN, (2) 771255 Diaphragm 20N, (4) 770720 Ball 20N, (2) 640132 0 Ring, (4) (K20-MN)
- DAYTON Pump, Effluent, 1 HP (4HU78)
- DAYTON O-Ring, NBR, PPTLS2223G (PPTLS2223G)
- STENNER Gear Case Service Kit, 45 and 100 Series (GSK45A)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 673 gph (500250435)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 341 gph (500250345)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 89.28 gph (500239739)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 11.52 gph (500239744)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 1,726 gph (500250436)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 43.2 gph (500250763)
- MOYNO Motorized Progressive Cavity Pump, 40 psi (34459)
- Seepex Progressive Cavity Pumps