Shop All Progressive Cavity Pumps
Seepex
Cavity Pump, 1" Discharge, NPT, 673 gph
Mfr # 500250435
Zoro # G909232745
product price: $1,924.99
/ea
Free Shipping & Returns
$1,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Frequency 60 Hz
- Operating Pressure (Maximum) 60 psi
- Horsepower (Maximum) 1 1/2 hp
- Flow Rate (Maximum) 673 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seepex
- MFR # 500250435
- Zoro # G909232745
- Country of Origin United States
- Category Progressive Cavity Pumps
Dimensions
Intake Connection Size | 1 in |
Solid Diameter (Maximum) | 0.25 in |
Discharge Connection Size | 1 in |
Details
Item | Cavity Pump |
Phase | Single |
Frequency | 60 Hz |
Operating Pressure (Maximum) | 60 psi |
Horsepower (Maximum) | 1 1/2 hp |
Flow Rate (Maximum) | 673 gph |
Flow Rate (Minimum) | 39 gph |
Media Temperature (Maximum) | 140 Degrees F |
Chemical Compatibility | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline |
Pump Operation Type | Motorized |
Nameplate Voltage | 120 V AC 1ph |
Stator Material | Viton |
Discharge Connection Type | NPT |
Media Temperature (Minimum) | 35 Degrees F |
Viscosity (Maximum) | 3,000 cps |
Intake Connection Type | NPT |
Stator Movement | Wobble |
Rotor Material | Stainless Steel |
Description
Cavity Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 673 gph, Flow Rate (Minimum) 39 gph, Horsepower (Maximum) 1 1/2 hp, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 140 Degrees F, Media Temperature (Minimum) 35 Degrees F, Nameplate Voltage 120 V AC 1ph
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Wet End Repair Kit (V2.0 BN KIT)
- HEDLAND Flowmeter, 0.5-5.0 / 2-19 GPM/LPM (H600A-005)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-400 (1250AR6031MRSVV)
- LITTLE GIANT PUMP Sewage pump, 115V, 60Hz, Single (509931)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 11.52 gph (500239744)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 43.2 gph (500250763)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 341 gph (500250345)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 1,726 gph (500250436)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 89.28 gph (500239739)
- MOYNO Progressive Cavity Pump, 50 psi (35601)
- GOULDS WATER TECHNOLOGY ESV STAINLESS 1-1/4IN 26GPM 1.5HP 1-1/4IN 230/460V-AC MULTI-STAGE PUMP (5SV4FA30)
- Seepex Progressive Cavity Pumps