Shop All Progressive Cavity Pumps
Seepex
Cavity Pump, 1" Discharge, NPT, 1,726 gph
Mfr # 500250436
Zoro # G509232763
product price: $2,533.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,533.99
Free 30-Day Returns
Key Features
- Horsepower (Maximum) 2 hp
- Operating Pressure (Maximum) 60 psi
- Phase Three
- Frequency 60 Hz
- Seal Material Carbon, Ceramic, Stainless Steel, Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seepex
- MFR # 500250436
- Zoro # G509232763
- Country of Origin United States
- Category Progressive Cavity Pumps
Dimensions
Discharge Connection Size | 1 in |
Solid Diameter (Maximum) | 0.375 in |
Intake Connection Size | 1 in |
Details
Item | Cavity Pump |
Horsepower (Maximum) | 2 hp |
Operating Pressure (Maximum) | 60 psi |
Phase | Three |
Frequency | 60 Hz |
Seal Material | Carbon, Ceramic, Stainless Steel, Viton |
Flow Rate (Minimum) | 139 gph |
Housing Material | Stainless Steel |
Flow Rate (Maximum) | 1,726 gph |
Pump Operation Type | Motorized |
Rotor Material | Stainless Steel |
Stator Material | Viton |
Media Temperature (Minimum) | 35 Degrees F |
Chemical Compatibility | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline |
Intake Connection Type | NPT |
Media Temperature (Maximum) | 140 Degrees F |
Nameplate Voltage | 230/460V AC 3ph |
Stator Movement | Wobble |
Viscosity (Maximum) | 3,000 cps |
Discharge Connection Type | NPT |
Description
Cavity Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 1,726 gph, Flow Rate (Minimum) 139 gph, Horsepower (Maximum) 2 hp, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 140 Degrees F, Media Temperature (Minimum) 35 Degrees F, Nameplate Voltage 230/460V AC 3ph
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch Kit (PP21006X801G)
- WARREN-RUPP S1Fb1Anwans000-Repair Kit (476.194.365)
- FILL-RITE Rotor Group Kit (KIT700RG)
- ARO Fluid Power Complete, Del Ele, 59121 (59121)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 43.2 gph (500250763)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 89.28 gph (500239739)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 341 gph (500250345)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 11.52 gph (500239744)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 673 gph (500250435)
- MOYNO Motorized Progressive Cavity Pump, 50 psi (35651)
- MOYNO Progressive Cavity Pump, 40 psi (34401)
- Seepex Progressive Cavity Pumps