Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, PVC, 3/16 In, White, PK16
Mfr # 900-11003
Zoro # G1518036
product price: $20.99
/pk 16, $1.31/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Diameter 3/16 in
- Temperature Range 550 Degrees to 625 Degrees F
- For Material Thickness Up to 1/2 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-11003
- Zoro # G1518036
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 3/16 in |
Container Size | 1 lb |
Length | 48 in |
Overall Diameter | 3/16 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | PVC |
Color | White |
Temperature Range | 550 Degrees to 625 Degrees F |
For Material Thickness | Up to 1/2 in |
Material Grade | Type 1 |
For Maximum Material Thickness | 1/2 in |
Weight | 1 lb |
Maximum Operating Temperature | 625 Degrees F |
Series | 900-11 |
Standards | Not Rated |
Polymer Type | PVC |
Process | Plastic Welding |
Minimum Operating Temperature | 550 Degrees F |
Rod Shape | Round |
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 48 in, Color White, Weight 1 lb, For Maximum Material Thickness 1/2 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Type 1, Polymer Type PVC, Series 900-11, Standards Not Rated, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT INDUSTRIES Pin Receptacle (2-2656)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 100', Grade R (PW14-100)
- HARRIS Brazing Kit, 1225-1370 F, w/1.75 oz Flux (45KPOP)
- LINCOLN ELECTRIC LINCOLN Conical MIG Weld Nozzle (KP2743-1-62R)
- SEELYE Welding Rod, PVC, 3/16 In Dia, Gray, PK16 (900-11103)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- SEELYE Welding Rod, HDPE, 3/16 In, Black, PK23 (900-14033)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- SEELYE Welding Rod, HDPE, 5/32 In, Red, PK36 (900-14042)
- SEELYE Welding Rod, Poly, 1/8 In Dia, Natural, PK57 (900-12001)
- Seelye Thermoplastic Welding Rods