Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, PP, 5/32 In, White, PK38
Mfr # 900-12012
Zoro # G3071336
product price: $13.39
/pk 38, $0.35/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/32 in
- Temperature Range 550 Degrees to 625 Degrees F
- For Material Thickness Up to 1/4 in
- Container Size 1 lb
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-12012
- Zoro # G3071336
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Container Size | 1 lb |
Length | 48 in |
Overall Length | 48 in |
Overall Diameter | 5/32 in |
Details
Item | Plastic Welding Rod |
Material | Polypropylene |
Color | White |
Temperature Range | 550 Degrees to 625 Degrees F |
For Material Thickness | Up to 1/4 in |
Minimum Operating Temperature | 550 Degrees F |
Series | 900-12 |
Weight | 1 lb |
Process | Plastic Welding |
Polymer Type | Polypropylene |
Material Grade | Standard |
Standards | Not Rated |
Maximum Operating Temperature | 625 Degrees F |
For Maximum Material Thickness | 1/4 in |
Rod Shape | Round |
Description
Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color White, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene, Series 900-12, Standards Not Rated, Package Quantity 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Collet Body, 3/32" (WP9/WP20) (13N28)
- MILLER ELECTRIC Plasma Cutter, Spectrum 875, 90PSI, 20ft. (907583)
- UNIWELD Sludge Maintenance Kit (40040U)
- ESAB 3/16 x 14in Sureweld 6011 Electrode 50lb (812000131)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- SEELYE Welding Rod, PVC, 1/8 In, Gray, PK34 (900-11101)
- SEELYE Welding Rod, ABS, 1/8 In, White, PK47 (900-10041)
- SEELYE Welding Rod, HDPE, 3/16 In, Black, PK23 (900-14033)
- SEELYE Welding Rod, CPVC, 1/8 In, Gray, PK37 (900-13001)
- BLUE DEMON Carbon Steel, TIG Weld Rod, .063x36", 10lb. (ER70S2-063-10T)
- Seelye Thermoplastic Welding Rods