Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, PP, 1/8 In, White, PK56
Mfr # 900-12011
Zoro # G2201525
product price: $15.89
/pk 56, $0.28/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8 in
- Temperature Range 550 Degrees to 625 Degrees F
- For Material Thickness Up to 5/32 in
- Length 48 in
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-12011
- Zoro # G2201525
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 1/8 in |
Length | 48 in |
Container Size | 1 lb |
Overall Diameter | 1/8 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | Polypropylene |
Color | White |
Temperature Range | 550 Degrees to 625 Degrees F |
For Material Thickness | Up to 5/32 in |
Process | Plastic Welding |
Minimum Operating Temperature | 550 Degrees F |
Material Grade | Standard |
Polymer Type | Polypropylene |
Rod Shape | Round |
For Maximum Material Thickness | 5/32 in |
Standards | Not Rated |
Weight | 1 lb |
Maximum Operating Temperature | 625 Degrees F |
Series | 900-12 |
Description
Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color White, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 550 Degrees F, Maximum Operating Temperature 625 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene, Series 900-12, Standards Not Rated, Package Quantity 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL MAN Auto Darkening Welding Helmet - Blue Skull (ASF8650SGC)
- PARKER TORCHOLOGY Tweco Style Nozzle Insulator (1340-1100) (P34A)
- SIEVERT Igniter, Plastic/Metal (63643)
- COXREELS Welding Hose Reel, 1/4"x100 (EZ-SHW-1100)
- SEELYE Welding Rod, PP, 1/8 In, Black, PK56 (900-12501)
- SEELYE Welding Rod, Poly, 1/8 In Dia, Natural, PK57 (900-12001)
- SEELYE Welding Rod, Copolymer, 1/8 In, Black, PK52 (900-17007)
- SEELYE Welding Rod, ABS, 5/32 In, Black, PK31 (900-10022)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- SEELYE Thermoplastic Welding Rod, PK 33 (900-18008)
- BLUE DEMON General Carbon Stl Tig Rod, 3/32x36x10lb (ER70S3-094-10T)
- Seelye Thermoplastic Welding Rods