Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, Polyurethane, 5/32 In, Natural
Mfr # 900-11200
Zoro # G0355101
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Diameter 5/32 in
- Color Off-White
- Temperature Range 500 Degrees to 550 Degrees F
- For Material Thickness Up to 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-11200
- Zoro # G0355101
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 5/32 in |
Length | 48 in |
Container Size | 1 lb |
Overall Diameter | 5/32 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | Polyurethane |
Color | Off-White |
Temperature Range | 500 Degrees to 550 Degrees F |
For Material Thickness | Up to 5/32 in |
For Maximum Material Thickness | 5/32 in |
Process | Plastic Welding |
Minimum Operating Temperature | 500 Degrees F |
Rod Shape | Round |
Standards | Not Rated |
Series | 900-112 |
Maximum Operating Temperature | 650 Degrees F |
Weight | 1 lb |
Polymer Type | Polyurethane |
Material Grade | Standard |
Description
Plastic Welding Rod, Material Polyurethane, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 48 in, Color Off-White, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 500 Degrees F, Maximum Operating Temperature 650 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polyurethane, Series 900-112, Standards Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- POWERWELD Fillet Weld Gage (MG-11)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 50', Grade R (PW14-50)
- LINCOLN ELECTRIC Metal-Cored Wire, Steel Spool, 0.045" Dia (ED030392)
- SEELYE Welding Rod, ABS, 1/8 In, White, PK47 (900-10041)
- SEELYE Welding Rod, PVC, 5/32 In Dia, Gray, PK23 (900-11102)
- SEELYE Welding Rod, PP, 5/32 In, Black, PK36 (900-12502)
- SEELYE Welding Rod, Copolymer, 1/8 In, Black, PK52 (900-17007)
- SEELYE Welding Rod, PP, 5/32 In, White, PK38 (900-12012)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- BLUE DEMON Low Alloy Steel Tig Weld Rod, 3/32x36x1lb (ER80SB8-094-01T)
- Seelye Thermoplastic Welding Rods