Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, Polyurethane, 1/8 In, Natural,
Mfr # 900-11215
Zoro # G1995874
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Diameter 1/8 in
- Color Off-White
- Temperature Range 500 Degrees to 550 Degrees F
- For Material Thickness Up to 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seelye
- MFR # 900-11215
- Zoro # G1995874
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 1/8 in |
Length | 48 in |
Container Size | 1 lb |
Overall Diameter | 1/8 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | Polyurethane |
Color | Off-White |
Temperature Range | 500 Degrees to 550 Degrees F |
For Material Thickness | Up to 1/4 in |
Weight | 1 lb |
Polymer Type | Polyurethane |
Minimum Operating Temperature | 500 Degrees F |
Standards | Not Rated |
Process | Plastic Welding |
Series | 900-112 |
For Maximum Material Thickness | 1/4 in |
Maximum Operating Temperature | 650 Degrees F |
Material Grade | Standard |
Rod Shape | Round |
Description
Plastic Welding Rod, Material Polyurethane, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color Off-White, Weight 1 lb, For Maximum Material Thickness 1/4 in, Minimum Operating Temperature 500 Degrees F, Maximum Operating Temperature 650 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polyurethane, Series 900-112, Standards Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Tip Cleaner Set, 21 Piece, 2.5 In L (2CYX5)
- BLUE DEMON Silicon Brnz, Weld Wire, .035", 11lb Spool (SILBRZ-035-11)
- SELLSTROM ADF Cartridge - Premium Series (S27740)
- MILLER ELECTRIC Drive Roll, Dual Groove Wire Size .030-.035 (183357)
- SEELYE Welding Rod, HDPE, 1/8 In Dia, Natural, PK54 (900-14001)
- SEELYE Welding Rod, Copolymer, 1/8 In, Black, PK52 (900-17007)
- SEELYE Welding Rod, PP, 3/16 In, White, PK24 (900-12013)
- SEELYE Thermoplastic Welding Rod, PK 54 (900-18001)
- SEELYE Welding Rod, PVC, 1/8 In, Gray, PK34 (900-11101)
- SEELYE Welding Rod, PVC, 3/16 In Dia, Gray, PK16 (900-11103)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- Seelye Thermoplastic Welding Rods